Shop All Thermometers
Bel-Art
H-B DURAC Maximum Registering / Autoclave Bi-Metal Thermometer -20 to 150C 0 to 300F
Mfr # 613150000
Zoro # G208469903
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bel-Art
- MFR # 613150000
- Zoro # G208469903
- Country of Origin Taiwan, Province of China
- Category Thermometers
Description
This durable bi-metal thermometer has a maximum registering pointer red that is moved up by the temperature measuring pointer black to indicate the highest temperature achieved, and remains there until manually reset. threaded connection 1/4in npt screws directly into in-line processes; can be used to mount thermometer on included stand waterproof and pressurized; withstands autoclave cycles and has a removable protective silicone sleeve to prevent moisture from making contact with the dial constructed from durable 304 stainless steel with a glass lens; withstands pressure, high temperatures and rust probe length: 50mm 2in tested and inspected by our usa quality team include a multi-language english, french, german, italian, portuguese, and spanish statement of accuracy and instructions also available with an individual thermometer calibration report
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402K)
- TEST PRODUCTS INTL Straight bed of nails clip, red boot (A032R)
- DWYER INSTRUMENTS Ip-42 I/P Transducer (IP-42)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-200)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Barometer and Timer (1733)
- TAYLOR Compact Dgtl Thermomtr (1476)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- REED INSTRUMENTS Temperature And Humidity Meter (R6000)
- ACURITE Long Ring 60 Minute Timer, White (00957A2)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- Bel-Art Thermometers