This item is Discontinued.

Bel-Art HDPE Jug-Style Bottle w/Handle, 4 L (1 g H10614-0001

HDPE Jug-Style Bottle w/Handle, 4 L (1 g (Discontinued)

  • Mfr # H10614-0001
  • Zoro # G6212974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H10614-0001
Zoro #
G6212974
UPC #
-
Country of Origin
United States

Details

Item
Hdpe jug-style bottle w/handle,4 l (1 g

Description

Hdpe jug-style bottle w/handle,4 l (1 g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.