Zoro Homepage

Hot Hand, Red

  • Mfr # F38000

  • Zoro # G505299258


product price: $47.85
/ea

Key Features

Length
0.38 in
Width
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F38000
Zoro #
G505299258
UPC #
-
Country of Origin
China

Dimensions

Length
0.38 in
Width
4 in
Height
4 in

Description

Hot Hand Protector is molded of silicone rubber to provide superior protection for handling hot or cold objects. The material withstands temperatures up to 500°F (260°C) or down to -70°F (-57°C). Gripping surfaces have multiple studs with concave tips that increase grip strength. Highly visible color and hole for hanging keep them instantly available.
Dimensions: 10 x 19 cm (3 7/8 x 7 1/2 Inches) Withstands temperatures as high as 260°C (500°F) Remains flexible at temperatures as low as -57°C (-70°F) Soft, compliant silicone rubber naturally conforms to hand and object and resists tearing Gripping surfaces have concave tipped studs for a non-slip grip Easier and faster to use than gloves or tongs for many applications One size fits all hands, left or rightShipping Weight: 0.2 lbs
Shipping Dimensions: 4.00 x 4.00 x 0.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.