Shop BEL-ART

LDPE Wash Bottles 116430223, 250ml, Methanol Label, Green Cap, Wide Mouth, 3/PK

  • Mfr # 11643-0223

  • Zoro # G308435662


product price:  $47.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11643-0223
Zoro #
G308435662
UPC #
-
Country of Origin
United States

Description

a unique, 2-piece valve prevents pressure build-up of solvents within these right-to-know safety-labeled wash bottles. Volatiles are vented eliminating solvent drips. They are pre-printed with the chemical name and formula, the national fire protection association nfpa section 704 four-color diamond, health hazards, chemical abstract system cas number, and suggested protective clothing and equipment. features: valve eliminates drips; allows dispensing of wash bottle in an upright or inverted position wide mouth 53 mm 2 bottle for easy refilling polypropylene closure with leakproof design; color-coded to aid in easy identification translucent, ldpe solvent-resistant; sodium hypochlorite is white ldpe for light-protection between 230 and 450 nm; toluene is red ldpe bottle provides compliance with osha requirements outlined in hazard communication standard 29 cfr 1910.1200 custom labeling available note: sold in package qty. Of 3 bottles, priced per each pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.