Shop LAMOTTE
See all product information
Create Account
Test Strips, 3 in L, 1/4 in W, PK25
- Mfr # 2991-G
- Zoro # G2965794
product price:Â
$
16.89
/pk of 25, $0.68/ea
Key Features
Testing Parameter
Copper
Range
0/0.3/0.6/1/3 ppm
Number of Tests
25
Length
3 in
Includes
Color Chart Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2991-G
- Zoro #
- G2965794
- UPC #
- 637395450730
- Country of Origin
- United States
- Testing Parameter
- Copper
- Range
- 0/0.3/0.6/1/3 ppm
- Number of Tests
- 25
- Item
- Test Strips
- Includes
- Color Chart Label
- Type
- Drinking Water
- Testing Parameter One
- Copper
- Parameter Measurements Included
- 0 to 3 ppm Copper
- Test Type
- Test Strips
- Test Form
- Strip
- Maximum Measurement One
- 3 ppm
- Test Detects For
- Copper
- Minimum Measurement One
- 0 ppm
Dimensions
- Length
- 3 in
- Overall Width
- 1/4 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
Description
Test Strips, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Copper, Overall Width 1/4 in, Parameter Measurements Included 0 to 3 ppm Copper, Number of Tests 25, pH Resolution Not Applicable, Test Detects For Copper, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.