Zoro Homepage

Micro-Pestles w/ 1.5ml Tubes, 100/PK

  • Mfr # 199222

  • Zoro # G204969339


product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199222
Zoro #
G204969339
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5 in
Height
6 in

Description

These autoclavable/disposable plastic pestles are excellent for re-suspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials. Pestle supplied in green color.
Length: 8.5cm (3 1/2 inches)Supplied with 1.5ml microcentrifuge tubes of the same shape for optimal grindingShipping Weight: 0.56 lbs
Shipping Dimensions: 7.50 x 6.00 x 2.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.