Zoro Homepage

Touch-Free Auto Open Waste Can, 13.2 gal

  • Mfr # 560182

  • Zoro # G305299458


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
16 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560182
Zoro #
G305299458
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
16 in
Length
30 in

Description

Automatic open and close feature protects users from contact with waste container or its contents. Allows convenient waste disposal and is ideal for laboratories that use biohazard material. Auto sensing lid detects motion from a hand or solid object moves across the top of container. Lid opens, then closes automatically. Powered by four ''D'' cell batteries (not included) that provide up to 4,000 cycles. On-Off switch deactivates the automatic function. Designed for dependable and rugged use. Features durable ABS plastic lid. WARNING This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Use with 24 x 30€, 24 x 36€ or 25 x 35€ bags.Shipping Weight: 11.02 lbs
Shipping Dimensions: 16.00 x 12.00 x 30.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.