Zoro Homepage

Write-On Bottles, Wide, 1000ml, 6/pk, 6PK

  • Mfr # 246133

  • Zoro # G604969113


product price: $58.29
/pk 6, $9.72/ea

Key Features

Height
8.5 in
Width
10.5 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246133
Zoro #
G604969113
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Width
10.5 in
Length
7.5 in

Description

High density polyethylene bottles feature two dedicated surface areas that accept writing from a permanent style marking pen. The defined writing areas provide space for name and date with larger area for detail of bottle contents. Bottle has a wide mouth style for storing liquids or powders. Supplied with leak proof polypropylene cap.
Molded of rugged high-density polyethlene plastic Leakproof polypropylene caps Ideal for storing and transporting liquids or dry material Size: 1000ml (32oz) Wide mouth styleShipping Weight: 2 lbs
Shipping Dimensions: 10.50 x 8.50 x 7.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.