This item is Discontinued.

Bel Power Solutions DC to DC Converter, 18-36V DC to 15V DC, 50VA, 0 Hz, Through Hole SQ24T03150-NEC0

DC to DC Converter, 18-36V DC to 15V DC, 50VA, 0 Hz, Through Hole (Discontinued)

  • Mfr # SQ24T03150-NEC0
  • Zoro # G305827439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ24T03150-NEC0
Zoro #
G305827439
UPC #
-
Country of Origin
China

Dimensions

Height
0.28 in
Width
0.9 in
Depth
2.3 in

Details

Item
DC to DC Converter
Converts
18-36V DC to 15V DC
VA Rating
50VA
Mounting
Through Hole
Frequency
0 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.