This item is Discontinued.

Bel Power Solutions Power Supply, 85 to 264V AC, 24V DC, 225W, 9.37A, Chassis MBC225-1T24L

Power Supply, 85 to 264V AC, 24V DC, 225W, 9.37A, Chassis (Discontinued)

  • Mfr # MBC225-1T24L
  • Zoro # G205825849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC225-1T24L
Zoro #
G205825849
UPC #
-
Country of Origin
India

Dimensions

Width
2 in
Height
1 in
Depth
4 in

Details

Item
Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Output Voltage
24V DC
Output Amps
9.37A
Style
Open Frame
Power Rating
225W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.