This item is Discontinued.

Bel Power Solutions Switching Power Supply, 90 to 264V AC, 5/12/-12/12V DC, 65W, 8/5/1/1A, Chassis MAP55-4002

Switching Power Supply, 90 to 264V AC, 5/12/-12/12V DC, 65W, 8/5/1/1A, Chassis (Discontinued)

  • Mfr # MAP55-4002
  • Zoro # G005826657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAP55-4002
Zoro #
G005826657
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.27 in
Overall Width
1.6 in
Overall Depth
6 in
Depth
6 in
Height
1.6 in
Width
3.27 in

Details

Item
Switching Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
5/12/-12/12V DC
Output Power - Rated
65W
Current - Output
8/5/1/1A
Mounting
Chassis
Power Supply Style
U-Chassis
Output Voltage
5/12/-12/12V DC
Output Amps
8/5/1/1A
Power Rating
65W
Style
U-Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.