Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62250-PA
Zoro #
G6143509
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal.
Details
Item
Food Lube Bearing Grease
Flash Point
275 Degrees F
Specific Gravity
0.88
Standards
NSF Registered, Category Code H-1
Viscosity Index
Not tested
NLGI Grade
1
Pour Point
-9 Degrees F
Lubricant Additives
Residual Oils (Petroleum)
Lubricant NSF Rating
H1 Food Grade
Max. Operating Temp.
350 Degrees F
Base Oil
Mineral
Grease Container
Pail
Dropping Point
526 Degrees F
Series
No-Tox
Timken OK Load
Not Specified
Min. Operating Temp.
-4 Degrees F
Grease Thickener
Aluminum Complex
Four-Ball Wear
Not Specified
Grease Color
White
Application
Food Processing Industries
NSF Rating
H1 Food Grade
Description
Food Lube Grade Grease, NLGI Grade 1, Container Size 5 gal., Base Oil Mineral, Grease Container Pail, Lubricant NSF Rating H1, Grease Thickener Aluminum Complex, Grease Color White, Lubricant Additives Residual Oils (Petroleum), Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 350 Degrees F, Viscosity Index Not tested, Flash Point 275 Degrees F, Pour Point -9 Degrees F, Dropping Point 526 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.88, Timken OK Load Not Specified
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.