Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21020-PA1
Zoro #
G6143719
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal.
Details
NSF Rating
Not Rated
Lubricant Container
Pail
Color
Bronze
Chemical Base
Mineral Oil
Container Type
Pail
Series
Moly lube
Net Weight
9 lb.
Specific Gravity
1.17
GHS Flammability Rating
Non-Flammable
Lubricant Film
Wet
VOC Content
0.1%
Sub-Category
Tool Joint Compound
Max. Operating Temp.
248 Degrees F
Lubricant Additives
Molybdenum
Application
Spray Gun, Paint Brush or Dipping Uses
Lubricant Type
Tool Joint Compound
Min. Operating Temp.
0 Degrees F
Flash Point
417 Degrees F
Lubricant NSF Rating
Not Rated
Lubricant Color
Copper
Item
Tool Joint Compound
Description
Wet, Moly lube, Container Size 1 gal, Lubricant Container Pail, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 248 Degrees F, NSF Rating Not Rated, VOC Content 0.1 Percent, Lubricant Color Copper, Non-Flammable, Flash Point 417 Degrees F, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.