Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21000-PA1
Zoro #
G6143737
UPC #
690509402780
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
NSF Rating
Not Rated
Lubricant Container
Pail
Color
Gray
Application
For Food Processing and Food Handling, Acceptable for use in Canadian Food Processing Establishment
Item
Tool Joint Compound
Net Weight
8 lb.
Min. Operating Temp.
0 Degrees F
Flash Point
561 Degrees F
Chemical Base
Mineral Oil
Container Type
Pail
Lubricant Film
Wet
Sub-Category
Tool Joint Compound
Lubricant Color
Gray
Lubricant NSF Rating
Not Rated
Lubricant Additives
Molybdenum
GHS Flammability Rating
Non-Flammable
Lubricant Type
Tool Joint Compound
VOC Content
1.18%
Green Certification or Other Recognition
USDA Certified Biobased Product
Max. Operating Temp.
400 Degrees F
Series
Moly lube
Specific Gravity
0.91
Description
Wet, Moly lube, Container Size 1 gal, Lubricant Container Pail, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating Not Rated, VOC Content 1.18 Percent, Lubricant Color Gray, Non-Flammable, Flash Point 561 Degrees F, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.