Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61710-A400W
Zoro #
G6212827
UPC #
690509404166
Country of Origin
United States
Dimensions
Container Size
13.5 oz.
Details
Application
Recommended to lubricate package handling equipment, such as chutes, slides, guides, and rails.
Lubricant Type
Multipurpose Lubricant
Container Type
Aerosol can
Net Weight
5.50 lb.
Min. Operating Temp.
-100 Degrees F
Flash Point
-155 Degrees F
Lubricant Film
Wet
NSF Rating
H1 Food Grade
Color
White
Max. Operating Temp.
480 Degrees F
Item
Multipurpose Lubricant
Lubricant NSF Rating
H1 Food Grade
Chemical Base
Petroleum
Series
Food Grade
VOC Content
92.0%
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
NSF Registered, Category Code H-1
Sub-Category
Food Safe Lubricants
Specific Gravity
0.62
Lubricant Container
Aerosol Can
Lubricant Additives
PTFE
GHS Flammability Rating
Extremely Flammable Aerosol
Lubricant Color
White
Description
Wet, Container Size 13 oz, Lubricant Container Aerosol Can, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 480 Degrees F, NSF Rating H1 Food Grade, VOC Content 92.0 Percent, Lubricant Color White, Extremely Flammable Aerosol (Category 1), Flash Point -155 Degrees F, Standards NSF Registered, Category Code H-1
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.