Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 20 HP, 200 gal., 3-Phase

  • Mfr # 6320D

  • Zoro # G4997627


product price: $8,807.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
200 gal.
Phase
3-Phase
HP
20
Voltage
208-230V
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6320D
Zoro #
G4997627
UPC #
738435743574
Country of Origin
United States

Dimensions

Tank Size
200 gal.
Overall Height
52"
Overall Length
81"
Size
200 Gallon

Details

Phase
3-Phase
HP
20
Voltage
208-230V
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Electric Duplex
Standards
ASME
Style - Air Compressor
Simplex
Item
Air Compressor

Description

Air Compressor,20 HP,200 gal.,3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.