Zoro Homepage

Air Compressor, Vrtical, 5HP, 80gal, 3-Phase, Tank Size: 80 gal.

  • Mfr # 338VE

  • Zoro # G4998126


product price: $2,890.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3-Phase
HP
5
Voltage
208-230V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338VE
Zoro #
G4998126
UPC #
840534010973
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
77"
Overall Length
39"
Size
80 Gallon

Details

Phase
3-Phase
HP
5
Voltage
208-230V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Electric Air
Standards
ASME
Style - Air Compressor
Simplex
Item
Air Compressor
Tank Style - Air Compressor
Vertical

Description

Air Compressor,Vrtical,5HP,80gal,3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.