BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM at MAX/150 PSI, 230v/1ph, 64 dBA

  • Mfr # BR7.5 TMD-1

  • Zoro # G4997356


product price:  $8,526.00
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Air Dryer Included
No
HP - Air Compressor
7.50
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
21.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR7.5 TMD-1
Zoro #
G4997356
UPC #
840534011437
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
60 gal
Overall Length
56 in
Overall Depth
22 in
Overall Height
49.4 in

Details

Air Dryer Included
No
HP - Air Compressor
7.50
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
21.2
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
155 psi
Tank Style - Air Compressor
Horizontal
Motor RPM
7397
Full Load Amps
36
dBA @ 3 Feet
64
Ambient Temp. Range
33 to 104 Degrees F
ASME Tank
Yes
Duty
Continuous
Item
Air Compressor
Max. Pressure
155 PSI
HP
7.5
Phase
1-Phase

Description

Air Compressor,7.5 HP,60 gal.,1-Phase, Air Dryer Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.