Rotary Screw Air Compressor
- Mfr # UP6S-25-125
- Zoro # G316439584
product price:Â
$
18,554.99
/ea
Key Features
Air Dryer Included
No
Overall Depth
34.09 in
Phase
Three
Overall Length
44.72 in
Overall Height
45.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP6S-25-125
- Zoro #
- G316439584
- UPC #
- 678384560016
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.09 in
- Overall Length
- 44.72 in
- Overall Height
- 45.98 in
- Wire Rope Length
- 44.72 in
- Length
- 44.72 in
Details
- Air Dryer Included
- No
- Phase
- Three
- Item
- Rotary Screw Air Compressor
- Pump Type
- Rotary Screw
- Maximum Operating Pressure
- 125 psi
- Speed Type
- Fixed
- Lubrication Type
- Oil-Flooded
- Series
- UP6S
- Sound Level
- 70 dBA
- Frequency
- 60 Hz
- Input Voltage
- 575V AC
- Control Type
- Automatic On/Off
- Enclosure Rating
- NEMA 1/IP23
- Output Power
- 25 hp
- Free Air Flow Rate @ Maximum Pressure
- 98 cfm
Description
Rotary Screw Air Compressor, Air Tank Style Not Applicable, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 98 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 575V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.