Belaire
BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA
Mfr # BR7.5 TMD-1
Zoro # G4997347
product price: $9,028.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,028.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 7.50
- Phase - Electrical 1
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 21.2
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3VX830)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDME200-0800)
- GOODYEAR Narrow Wrapped V-Belt: 3V Profile, 90" Effective Length (3V900)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D152W)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- Belaire Air Compressors