1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, TIA606 GREEN

  • Mfr # AX101325

  • Zoro # G0188107


product price:  $14.49
/ea

Key Features

Color
Green (TIA 606)
Number of Ports
1
Termination Resistance
2.5 m-Ohm
Related Parts
Compatible with KeyConnect Faceplates, Adapters, Boxes and Patch Panels
Putup
1 EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX101325
Zoro #
G0188107
UPC #
-
Country of Origin
Unknown

Dimensions

Depth (in.)
1.29
Height (in.)
0.88
Width (in.)
0.64

Details

Color
Green (TIA 606)
Number of Ports
1
Termination Resistance
2.5 m-Ohm
Related Parts
Compatible with KeyConnect Faceplates, Adapters, Boxes and Patch Panels
Putup
1 EA
Plug / Jack Compatibility
RJ45, RJ11
Max. Contact Resistance
20 m-Ohm
Included Parts
1 T-Bar
Insulation Resistance
500 M-Ohm Minimum
Suitability - Indoor
Yes - Indoor
Suitable Applications
IBDN System 2400, 3600 and 4800, TIA Category 6+, ISO Class E, 1000 BASE-T
Telecommunications Standards
Category 6 - TIA 568.B.2-1, ISO/IEC 11801:2002 Ed.2
Safety Listing
ACA, Bi-national Standard Listed
Tool Compatibility
Belden 110 Connecting Tool, MediaFlex Termination Station
Other Standards
FCC Part 68, Subpart F, IEC 60603-7
Current Rating
1.500 A
Footprint/Type
KeyConnect
Item Desc
CAT6+ JACK KCONN GREEN TIA606
Wiring Scheme
T568A/B
Dielectric Strength
1,000 V RMS @ 60 Hz for 1 minute
Plug/Connector Retention
11.250 lbs.
Connector/Hardware Retention
20 lbs.
Notes (Cont'd.)
IDC Wire Gauge: 22~24 AWG
Operating Temperature Range
-10°C To +60°C
Third Party Performance Verification
ETL - Verified Category 6
Installation Temperature Range
-10°C To +60°C
Mated Connection Table - Footnote
TIA/EIA-568-C.2-1-2002 Category 6 Standard.
Storage Temperature Range
-40°C To +70°C
Termination
Idc
Wiring
A/B Universal
Category
CATEGORY 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.