1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 MDVO-STYLE, PS6+ WHITE

  • Mfr # AX101065

  • Zoro # G0175805


product price:  $15.49
/ea

Key Features

Color
White
Depth
1.29 in
Width
0.8"
Height
0.765 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX101065
Zoro #
G0175805
UPC #
611589002318
Country of Origin
Unknown

Dimensions

Depth
1.29 in
Width
0.8"
Height
0.765 in

Details

Color
White
Number of Ports
1
Telecommunications Standards
Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2
Safety Listing
ACA, c(UL)us Listed
Storage Temperature Range
-40°C to +70°C
Environmental Space
Indoor
Other Standards
FCC Part 68;Subpart F;IEC 60603-7
Product Type
Network Connector
Product Material
Plastic
Contact Material
Nickel
Certifications & Standards
FCC Part 68 Subpart F, TIA 568.B.2-1, UL/CSA, UL940V-0, T568A/B, Subpart F, IEC 60603-7, ETL - Verified Category 6, ACA, UL, CSA, IEC 11801:2002 Ed.2
Package Contents
AX101065 Modular Connectors - CAT6+ Modular Jack - MDVO style, 1 x T-Bar, 1 x Dust Cap
Product Color
White
Product Name
AX101065 Modular Connectors - CAT6+ Modular Jack - MDVO style
Connector Details
1 x RJ-45 Network Female
Contact Plating
Gold, Nickel
Sub Family
PS6+ JACK
Wiring
A/B Universal
Family
GIGAFLEX
Termination
Idc
Category
CATEGORY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.