10-2C STR BC PVC, PVC JKT BLK HI STRD AUDIO CBL, 75C 300V, 1000FT

  • Mfr # B5T00UP-0

  • Zoro # G5766574


product price:  $3.15
/ea
Sold in multiples of 250 for $787.50

Key Features

Conductor Size
10 AWG (AMERICAN WIRE GAUGE)
Color Code
Black
Insulation Material
Pvc-Polyvinyl Chloride
Jacketing Material
Pvc-Polyvinyl Chloride
NEC Rating
UL LISTED ART 725 CLASS 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5T00UP-0
Zoro #
G5766574
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
10 AWG (AMERICAN WIRE GAUGE)

Details

Color Code
Black
Insulation Material
Pvc-Polyvinyl Chloride
Jacketing Material
Pvc-Polyvinyl Chloride
NEC Rating
UL LISTED ART 725 CLASS 2
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Material
Bare High-Conductivity Copper Conductors
Plenum
General Purpose
Screen/Shield
No
Temperature Rating
75 Degrees Centigrade
Voltage Rating
300 Volts AC
Conductor Count
2 Conductors
Conductor Type
Stranded Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.