Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6100UE 877U1000

  • Zoro # G1145436


product price: $515.99
/ea
Sold in multiples of 1000 for $515,990.00
Free Shipping & Returns

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CL2P
Standards
NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100UE 877U1000
Zoro #
G1145436
UPC #
612825423430
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
1000 ft
Conductor Size
14 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CL2P
Standards
NFPA 262, UL 910 (Plenum)
Max. Voltage
150V
Insulation Material
PVC
Fire Rating - Data Cable
Plenum
Stranding
19 x 27
Temp. Rating
75°C
Plenum / Riser Rated
Plenum Rated
Shielded / Unshielded
Unshielded
Indoor / Outdoor
Indoor
Insulated / Uninsulated
Insulated
Wire Material
Bare Copper
Screen/Shield
No
NEC Rating
UL LISTED ART 725 CL2 PLENUM
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
Voltage Rating
150 Volts AC
Conductor Count
2 Conductors
Spec Nbr Ul Style
UL LSTED WIRE MISC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.