16-1P (19X29)STR TNC PVC, PVC JKT 105C 300V CC: BLK/RED, 1000FT

  • Mfr # 9410 0602500

  • Zoro # G1404682


product price:  $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
2
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9410 0602500
Zoro #
G1404682
UPC #
612825240228
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG

Details

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
2
Standards
CEC/C(UL) CMG; CSA FT4; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685
Ambient Temp. Limits
80°C
Used In
Indoor/Outdoor
Features
Sunlight Resistance
Conductor Material
Tinned Copper
Number of Conductor Pairs
1
Stranding
19x29
Voltage
300V
Shielding
Unshielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.