
16-4C STR BC FRPVC FOIL SHD, FRPVC JKT NAT CMP 75C, 1000' REEL, 1000FT
Mfr # B6202FE-1000
Zoro # G5785368
product price:Â $1.75
/ea
Sold in multiples of 250 for $437.50
Key Features
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Insulation Material
Lspvc-Low Smoke Polyvinyl Chloride
Color Code
Natural
Construction
Overall Shield & Drain
Shield Type
Foil Shielded - Alum/Mylar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6202FE-1000
Zoro #
G5785368
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Details
Insulation Material
Lspvc-Low Smoke Polyvinyl Chloride
Color Code
Natural
Construction
Overall Shield & Drain
Shield Type
Foil Shielded - Alum/Mylar
Temperature Rating
75 Degrees Centigrade
Conductor Count
4 Conductors
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
NEC Rating
UL LISTED ART 800 PLENUM
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Plenum
Plenum
Voltage Rating
300 Volts AC
Conductor Type
Stranded Conductor
Material
Bare Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.