16 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6200UE 877U1000

  • Zoro # G1153328


product price: $322.99
/ea
Sold in multiples of 1000 for $322,990.00
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200UE 877U1000
Zoro #
G1153328
UPC #
612825174066
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Wire Size
16 AWG
Length
1000 ft

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Temp. Rating
75°C
Shielded / Unshielded
Unshielded
Fire Rating - Data Cable
Plenum
Insulated / Uninsulated
Insulated
Wire Material
Bare Copper
Shielding
No
Insulation Material
PVC
Jacket Type
FT6, Plenum, CMP
Indoor / Outdoor
Indoor
Stranding
19 x 29
Insulation Color
Black, Red
Max. Voltage
300V
Cable Type
Bare Wire
Features
Flame Resistant, Stranded, Bendable
Plenum / Riser Rated
Plenum Rated
Device Supported
Audio System, Sound System, Speaker, Security System, Intercom
Product Type
Audio Cable
Product Color
Natural
Product Name
6200UE Security & Sound, 2 Conductor 16 AWG, BC, CMP
Product Material
Polyvinyl Chloride (PVC), Bare Copper
Connector on First End Details
Bare Wire
Connector Type on First End
Bare Wire
American Wire Gauge
16 AWG
Material Details
Bare Copper - Conductor, Polyvinyl Chloride(PVC) - Outer Jacket
Connector Type on Second End
Bare Wire
Connector on Second End Details
Bare Wire
Conductor Type
Stranded Conductor
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Voltage Rating
300 Volts AC
Conductor Count
2 Conductors
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
NEC Rating
UL LISTED ART 800 PLENUM
Temperature Rating
75 Degrees Centigrade
Spec Nbr Ul Style
UL LSTED WIRE MISC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.