
Multi-Conductor Cable, TNC, 18 AWG, 1 C, Red, PVC, Stranded, 40000V DC, Outdoor, 500 ft
Mfr # 8866 002500
Zoro # G1345882
product price: $4.85
/ea
Sold in multiples of 25 for $121.25
Key Features
Trade Designation
TNC
Wire Size
18 AWG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8866 002500
Zoro #
G1345882
UPC #
612825217107
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
500 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Red
Location
Outdoor
Voltage
40000V DC
Conductor Material
Copper
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Shielded
Unshielded
Stranding
16 x 30
Temp. Rating
80°C
Insulation Material
Polyolefin
Insulated / Uninsulated
Insulated
Conductor Stranding
16 Strands in Each Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.