18-1T STR TNC PVC, PVC JKT 105C 300V BLK/RED/WHT, 1000FT

  • Mfr # 9493 0605000

  • Zoro # G1371256


product price:  $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
3
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9493 0605000
Zoro #
G1371256
UPC #
612825253952
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG

Details

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
3
Standards
CEC/C(UL) CMG; CSA FT4; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL
Ambient Temp. Limits
80°C
Used In
Indoor/Outdoor, Burial
Number of Conductor Pairs
1 Triad
Voltage
300V
Conductor Material
Tinned Copper
Stranding
19x30
Features
Sunlight Resistance
Shielding
Unshielded
Gauge
18 AWG (AMERICAN WIRE GAUGE)
Screen/Shield
No Shield
Temperature Rating
105 Degrees Centigrade
Conductor Type
Stranded Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.