This item is Discontinued.

Belden 18-2C STR BC FRPVC FOIL SHD, FRPVC JKT NAT CMP 75C, 1000' REEL, 1000FT 6300FE 8771000

18-2C STR BC FRPVC FOIL SHD, FRPVC JKT NAT CMP 75C, 1000' REEL, 1000FT (Discontinued)

  • Mfr # 6300FE 8771000
  • Zoro # G1167023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6300FE 8771000
Zoro #
G1167023
UPC #
612825174769
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
18 AWG
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.009 in

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Shielding
Yes
Standards
CEC/C(UL) CMP; NFPA 262
Temp. Rating
75°C
Jacket Type
LSPVC, CMP, Plenum
Stranding
7 x 26
Insulated / Uninsulated
Insulated
Wire Material
Bare Copper
Indoor / Outdoor
Indoor
Max. Voltage
300V
Jacket Color
Natural
Plenum / Riser Rated
Plenum Rated
NEC Article and Type
CMP
Features
Stranded, Bendable
Fire Rating - Data Cable
Plenum
Shielding Material
Aluminum/Polyester, Beldfoil
Insulation Material
PVC
American Wire Gauge
18 AWG
Device Supported
Security System, Audio Device, Speaker, Intercom
Connector Type on First End
Bare Wire
Material Details
Bare Copper - Conductors, Polyvinyl Chloride (PVC) - Conductors, Polyvinyl Chloride (PVC) - Jacket
Connector Type on Second End
Bare Wire
Color Details
Black - Conductor, Red - Conductor
Connector on First End Details
Bare Wire
Product Material
Polyvinyl Chloride (PVC), Bare Copper
Product Color
Natural
Product Name
Security & Sound, #18-2c, BC, O/A Foil, CMP
Connector on Second End Details
Bare Wire
Product Type
Audio Cable
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
NEC Rating
UL LISTED ART 800 PLENUM
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Shield Type
Foil Shielded - Alum/Mylar
Nom. O.D. (In.)
0.162 in
Construction
Overall Shield & Drain
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Strand
7x26
Voltage Rating
300 Volts AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.