18-3P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT

  • Mfr # 9369 0601000

  • Zoro # G1362192


product price:  $12.95
/ea
Sold in multiples of 25 for $323.75

Key Features

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
6
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9369 0601000
Zoro #
G1362192
UPC #
612825239635
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG

Details

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
6
Standards
CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4
Ambient Temp. Limits
105°C
Used In
Indoor/Outdoor, Burial
Voltage
300V
Stranding
19x30
Shielding
Individually Foiled and No Overall
Number of Conductor Pairs
3
Conductor Material
Tinned Copper
Features
Sunlight Resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.