18-4P STR BC LSPVC FOIL SHD
Mfr # 6343FE 8771000
Zoro # G216274391
product price: $1.25
/eaSold in multiples of 250 for $312.50
Key Features
Voltage
300 V
Conductor Material
Bare Copper
Temp. Rating
75°C
Wire Size
18 AWG
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6343FE 8771000
Zoro #
G216274391
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Details
Voltage
300 V
Conductor Material
Bare Copper
Temp. Rating
75°C
Conductor Design
Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.