18-4P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT

  • Mfr # 9554 0601000

  • Zoro # G1436243


product price:  $14.45
/ea
Sold in multiples of 250 for $3,612.50

Key Features

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
8
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9554 0601000
Zoro #
G1436243
UPC #
612825255833
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG

Details

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
8
Standards
CEC/C(UL) CMG; CSA FT4; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685
Ambient Temp. Limits
105°C
Used In
Indoor/Outdoor, Burial
Stranding
19x30
Voltage
300V
Number of Conductor Pairs
4
Shielding
Foil(s) or Copper Tape(s)
Features
Sunlight Resistance
Conductor Material
Tinned Copper
Screen/Shield
Yes - This Has A Shield
Temperature Rating
105 Degrees Centigrade
Gauge
18 AWG (AMERICAN WIRE GAUGE)
Construction
Overall Aluminum Mylar Foil Shield
Conductor Type
Stranded Conductor
Conductor Count
4 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.