
18-8P STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 1050A 0107500
Zoro # G1347474
product price: $20.19
/ea
Sold in multiples of 25 for $504.75
Item requires special delivery charges. A $6.40 per item surcharge will be applied.
Key Features
Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
16
Wire Size
18 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1050A 0107500
Zoro #
G1347474
UPC #
612825105381
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
7500 ft
Details
Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
16
Standards
CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532 (WC57), S-61-402; UL1685 UL
Used In
Indoor/Outdoor, Burial
Ambient Temp. Limits
75°C Dry, 90°C Wet
Conductor Material
Bare Copper
Stranding
7x26
Voltage
600V
Features
Sunlight Resistance
Number of Conductor Pairs
8
Shielding
Individually Foiled and Overall Foil
Construction
Both Individual and Overall Shields
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Yes - This Has A Shield
Gauge
18 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Stranded Conductor
Conductor Count
8 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.