Zoro Homepage

18 AWG, 2 C, Black, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6300FE 010U1000

  • Zoro # G1167958


product price: $0.58
/ea
Sold in multiples of 1000 for $580.00

Key Features

Jacket Color
Black
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300FE 010U1000
Zoro #
G1167958
UPC #
612825423201
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG
Length
1000 ft

Details

Jacket Color
Black
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
Wire Material
Bare Copper
Max. Voltage
300V
Stranding
7 x 26
Plenum / Riser Rated
Plenum Rated
Shielding
Foil
Fire Rating - Data Cable
Plenum
Temp. Rating
75°C
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Indoor / Outdoor
Indoor
NEC Rating
UL LISTED ART 800 PLENUM
Shield Type
Foil Shielded - Alum/Mylar
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Temperature Rating
75 Degrees Centigrade
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Voltage Rating
300 Volts AC
Conductor Type
Stranded Conductor
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Screen/Shield
Yes
Conductor Count
2 Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.