Zoro Homepage

18 AWG, 4 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 82418 8771000

  • Zoro # G1148385


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
4
NEC Article and Type
CMP
Standards
CSA FT6; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82418 8771000
Zoro #
G1148385
UPC #
612825197058
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Insulation Thickness (In.)
0.007 in
Jacket Thickness (In.)
0.014 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
4
NEC Article and Type
CMP
Standards
CSA FT6; NFPA 262, UL 910 (Plenum)
Shielding
Foil, Copper Tape
Insulated / Uninsulated
Insulated
Insulation Material
Fluorinated Ethylene Propylene
Indoor / Outdoor
Indoor
Wire Material
Tinned Copper
Color Code
Black, White, Red, Green
Fire Rating - Data Cable
Plenum
Max. Voltage
300V
Temp. Rating
60°C
Stranding
19 x 30
Plenum / Riser Rated
Plenum Rated
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
NEC Rating
UL LISTED ART 800 PLENUM
Jacket
Flamarrest--Natural
Construction
Overall Shield & Drain
Nom. O.D. (In.)
0.176 in
Voltage Rating
300 Volts AC
Shield Type
Foil Shielded - Alum/Mylar
Nom. Capacitance (Pf/Ft.)
30
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.