Zoro Homepage

2 C, Black, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6200UE 010U1000

  • Zoro # G1149496


product price: $0.68
/ea
Sold in multiples of 1000 for $680.00

Key Features

Cable Type
Bare Wire
Cable Length
1000 ft
Jacket Material
Polyvinyl Chloride (PVC), Flamarrest
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200UE 010U1000
Zoro #
G1149496
UPC #
612825174042
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
16 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.