Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Black, PVC, 1000 ft

  • Mfr # 5000UP 0101000

  • Zoro # G1150607


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Jacket Material
PVC
Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
UL1685 FT4 Loading
Insulated / Uninsulated
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000UP 0101000
Zoro #
G1150607
UPC #
612825154754
Country of Origin
Unknown

Dimensions

Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
12 AWG

Details

Jacket Material
PVC
Number of Conductors
2
Standards
UL1685 FT4 Loading
Insulated / Uninsulated
Insulated
Indoor / Outdoor
Indoor
Shielded / Unshielded
Unshielded
Wire Material
Bare Copper
Stranding
65 x 30
Insulation Material
PVC
NEC Article and Type
CL3
Max. Voltage
300V
Temp. Rating
75°C
Jacket Color
Black
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Rating
300 Volts AC
Temperature Rating
75 Degrees Centigrade
Material
Bare High-Conductivity Copper Conductors
NEC Rating
UL LISTED ART 725 CL3 RISER/760 RISER - FIRE ALARM
Conductor Count
2 Conductors
Screen/Shield
No
Conductor Type
Stranded Conductor
Plenum
Riser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.