Shop SIGNIFY
See all product information
Create Account
TAX5509 Bluetooth Wireless Party Speaker 260W, Powerful Bass, DJ & Karaoke Effects
- Mfr # TAX5509/37
- Zoro # G422414956
product price:
$
279.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAX5509/37
- Zoro #
- G422414956
- UPC #
- 840063205819
- Country of Origin
- China
- Color
- Black
- Item
- Bluetooth Party Speake
Description
Shake the room Party speaker Powerful bass Full-speaker rainbow light DJ and karaoke effects Big sound, pumping bass With 130 W of powerful sound (based on IEC 60268 standard. This rating was not tested under the FTC standard), this Bluetooth party speaker can fill the room with beats! Two 12” woofers, a 3” midrange driver, and a 4” tweeter bring you clear voices, rocking guitars and synths, and pumping bass. Plus, you can wirelessly connect extra party speakers for even bigger sound. Full-speaker rainbow LED lights pulse to the music Light up your space and vibe to the music! When the tunes are pumping, a rainbow of colorful lights shimmer and pulse on the surface of the speaker's bass woofers, midrange driver, and tweeter. With nine light modes to choose from, you can create a multicolored lightshow like no other. Rock the party with DJ effects and more Hype the crowd with DJ effects like record-scratch sounds, air horns, and beat breaks. There are six effects, which you can allocate to three preset buttons: a short or long press on each button activates a different effect. Use the Philips Entertainment app to allocate effects to different buttons. Play it live! Two mic inputs and a guitar input Two mic inputs and a 6.5 mm guitar input let you sing and play like a superstar. Mics and guitar get their own volume dials on the speaker, and you can add echo effects too. Want to lay down some tracks to impress your friends? You can record your performance to a USB device or TF card. All your tunes. Bluetooth, audio-in, USB, TF card, FM Stream playlists via Bluetooth. Plug in other sources via audio-in, USB, or TF card-or tune in to FM radio stations. Rotary knobs on the speaker let you select the source or even fine-tune the bass and treble. Don't want to get up? There's always the remote control. Philips Entertainment app. Control the party vibe Download the app and you can use your smart device to control the speaker's on-board lightshow and allocate DJ presets, as well as play, pause, or skip tracks-and adjust the speaker's bass, treble, and volume. In charge of the karaoke? You can use the app to control treble and bass on the mic inputs, and control vocal effects. Ready to roll with built-in handle and wheels The speaker's built-in handle and wheels mean you can play wherever you can find an AC socket. Roll up to a friend's house. Set up on a patio with an outdoor power outlet. You can skip tracks and turn the volume up directly from the speaker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.