Zoro Homepage

2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6000UE 8771000

  • Zoro # G1153206


product price: $1.89
/ea
Sold in multiples of 1000 for $1,890.00

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
NFPA 262, UL 910 (Plenum)
Jacket Type
Plenum, CL2P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000UE 8771000
Zoro #
G1153206
UPC #
612825166115
Country of Origin
Unknown

Dimensions

Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
12 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.