20-1P THERMOCOUPLE SOL JX, PVC O/A FOIL SHD PVC JKT BLK, 1000FT

  • Mfr # 3111A 0105000

  • Zoro # G2782115


product price:  $2.15
/ea
Sold in multiples of 25 for $53.75

Key Features

Conductor Design
Solid
Insulation Material
PVC
Jacket Color
Black
Number of Conductors
2
Wire Size
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3111A 0105000
Zoro #
G2782115
UPC #
612825141877
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
5000 ft

Details

Conductor Design
Solid
Insulation Material
PVC
Jacket Color
Black
Number of Conductors
2
Used In
Indoor/Outdoor
Ambient Temp. Limits
105°C
Standards
CEC/C(UL) CMG; CSA FT4; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4
Trade Designation
Type JX
Features
Sunlight Resistance
Conductor Material
Thermocouple
Shielding
Foil(s) or Copper Tape(s)
Number of Conductor Pairs
1
Voltage
300V
Screen/Shield
Yes - This Has A Shield
Temperature Rating
105 Degrees Centigrade
Construction
Overall Aluminum Mylar Foil Shield
Conductor Count
1 Pair
Gauge
20 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Solid Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.