20-3C STR BC PP FOIL SHD, PVC JKT GRY CMR 75C, 500' REEL, 1000FT

  • Mfr # 5401FE 008500

  • Zoro # G1165702


product price:  $0.55
/ea
Sold in multiples of 250 for $137.50

Key Features

Jacket Material
PVC
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Indoor / Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5401FE 008500
Zoro #
G1165702
UPC #
612825162025
Country of Origin
Unknown

Dimensions

Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Length
500 ft
Wire Size
20 AWG

Details

Jacket Material
PVC
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Indoor / Outdoor
Indoor
Max. Voltage
300V
Stranding
7 x 28
Insulated / Uninsulated
Insulated
Jacket Color
Gray
Fire Rating - Data Cable
Riser
Temp. Rating
75°C
Wire Material
Bare Copper
Color Code
Gray (Slate)
Plenum / Riser Rated
Riser Rated
NEC Article and Type
CMR
Insulation Material
Polypropylene
NEC Rating
UL LISTED ART 800 RISER
Voltage Rating
300 Volts AC
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Yes
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Construction
Overall Shield & Drain
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Shield Type
Foil Shielded - Alum/Mylar
Conductor Count
3 Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.