Zoro Homepage

22-1P SOL BC FRPE BELDFOIL +

  • Mfr # 3079A 0603600

  • Zoro # G716274297


product price: $7.25
/ea
Sold in multiples of 250 for $1,812.50

Key Features

Conductor Material
BC - Bare Copper
Insulation Material
FRFPE - Flame Retardant Foam Polyethylene
Number of Conductors
2
Temp. Rating
75°C
Length
3,600 FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3079A 0603600
Zoro #
G716274297
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3,600 FT
Wire Size
22 american wire gauge

Details

Conductor Material
BC - Bare Copper
Insulation Material
FRFPE - Flame Retardant Foam Polyethylene
Number of Conductors
2
Temp. Rating
75°C
Voltage
600 V RMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.