22- 1P STR TNC FEP FOIL SHD, LS PVC JKT CMP GRY, ROHS, 1000FT

  • Mfr # 9451P 008U1000

  • Zoro # G1147247


product price:  $1.39
/ea
Sold in multiples of 250 for $347.50

Key Features

Jacket Color
Gray
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262 (UL910)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9451P 008U1000
Zoro #
G1147247
UPC #
612825435235
Country of Origin
Unknown

Dimensions

Length
1000 ft
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Wire Size
22 AWG

Details

Jacket Color
Gray
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262 (UL910)
Insulated / Uninsulated
Insulated
Number of Conductor Pairs
1
Color Code
Gray (Slate)
Plenum / Riser Rated
Plenum Rated
Wire Material
Tinned Copper
Max. Voltage
300V
Insulation Material
Fluorinated Ethylene Propylene
Fire Rating - Data Cable
Plenum
Temp. Rating
60°C
Indoor / Outdoor
Indoor
Stranding
7 x 30
Shield Type
Foil Shielded - Alum/Mylar
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
NEC Rating
UL LISTED ART 800 PLENUM
Construction
Overall Shield & Drain
Screen/Shield
Yes
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Count
1 Pair
Voltage Rating
300 Volts AC
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.