22-1P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V CC: BLK/RED, 1000FT

  • Mfr # 9322 0605000

  • Zoro # G1357588


product price:  $2.35
/ea
Sold in multiples of 25 for $58.75

Key Features

Conductor Design
Stranded
Insulation Material
PVC-FR
Jacket Color
Chrome
Number of Conductors
2
Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9322 0605000
Zoro #
G1357588
UPC #
612825229353
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG

Details

Conductor Design
Stranded
Insulation Material
PVC-FR
Jacket Color
Chrome
Number of Conductors
2
Standards
CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL
Ambient Temp. Limits
105°C
Used In
Indoor/Outdoor
Shielding
Foil(s) or Copper Tape(s)
Conductor Material
Tinned Copper
Number of Conductor Pairs
1
Features
Sunlight Resistance
Stranding
7x30
Voltage
300V
Conductor Count
1 Pair
Temperature Rating
105 Degrees Centigrade
Conductor Type
Stranded Conductor
Gauge
22 AWG (AMERICAN WIRE GAUGE)
Construction
Overall Aluminum Mylar Foil Shield
Screen/Shield
Yes - This Has A Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.