22-2C STR BC LSPVC, LSPVC JKT NAT CMP 75C, 1000' BOXES, 1000FT

  • Mfr # 6500UE 877U1000

  • Zoro # G1164415


product price:  $0.27
/ea
Sold in multiples of 250 for $67.50

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6500UE 877U1000
Zoro #
G1164415
UPC #
612825420088
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
22 AWG
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.009 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
Insulation Material
PVC
Indoor / Outdoor
Indoor
Fire Rating - Data Cable
Plenum
Temp. Rating
75°C
Shielded / Unshielded
Unshielded
Wire Material
Bare Copper
Plenum / Riser Rated
Plenum Rated
Max. Voltage
300V
Insulated / Uninsulated
Insulated
Stranding
7 x 30
Temperature Rating
75 Degrees Centigrade
Nom. O.D. (In.)
0.124 in
NEC Rating
UL LISTED ART 800 PLENUM
Conductor Strand
7x30
Screen/Shield
No
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Voltage Rating
300 Volts AC
Conductor Type
Stranded Conductor
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Spec Nbr Ul Style
UL LSTED WIRE MISC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.