22-2P STR TNC PP IND FOIL SHD, LSZH JKT CMG-LS 300V 105C, ROHS, 1000FT

  • Mfr # 8723SB 0101000

  • Zoro # G1150783


product price:  $1.89
/ea
Sold in multiples of 250 for $472.50

Key Features

Jacket Color
Black
Jacket Material
Low Smoke Zero Halogen
Number of Conductors
4
Shielding Material
Bi-Laminate (Alum and Poly)
NEC Article and Type
CMG-LS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8723SB 0101000
Zoro #
G1150783
UPC #
612825214595
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Black
Jacket Material
Low Smoke Zero Halogen
Number of Conductors
4
Shielding Material
Bi-Laminate (Alum and Poly)
NEC Article and Type
CMG-LS
Standards
CEC/C(UL) CMG-ST1; UL 1685 FT4 Loading
Temp. Rating
105°C
Indoor / Outdoor
Indoor/Outdoor
Number of Conductor Pairs
2
Stranding
7 x 30
Shielded / Unshielded
Shielded
Insulated / Uninsulated
Insulated
Insulation Material
Polypropylene
Wire Material
Tinned Copper
Max. Voltage
300V
Jacketing Material
Lszh-Low Smoke Zero Halogen
Construction
Indivl/Foil Side & Drain Out
Shield Type
Foil Shielded - Alum/Mylar
Screen/Shield
Yes
Conductor Type
Stranded Conductor
Plenum
Low Smoke Zero Halogen (Lszh)
Temperature Rating
105 Degrees Centigrade
NEC Rating
NEC CMG
Conductor Count
2 Pairs
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Voltage Rating
300 Volts AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.