22-2P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT

  • Mfr # 9328 0605000

  • Zoro # G1363985


product price:  $4.79
/ea
Sold in multiples of 25 for $119.75

Key Features

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
4
Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9328 0605000
Zoro #
G1363985
UPC #
612825230168
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG

Details

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Chrome
Number of Conductors
4
Used In
Indoor/Outdoor, Burial
Ambient Temp. Limits
105°C
Standards
CEC/C(UL) CMG; EU CE Mark; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4
Features
Sunlight Resistance
Stranding
7x30
Voltage
300V
Conductor Material
Tinned Copper
Number of Conductor Pairs
2
Shielding
Individually Foiled and No Overall
Gauge
22 AWG (AMERICAN WIRE GAUGE)
Conductor Count
2 Pair
Temperature Rating
105 Degrees Centigrade
Conductor Type
Stranded Conductor
Construction
Individual Foil Shield Over Each Pair
Screen/Shield
Yes - This Has A Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.