Shop BELDEN
See all product information
Create Account
22-6P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
- Mfr # 323-023-2206-B
- Zoro # G5723707
product price:Â
$
9.15
/ea
Sold in multiples of 250 for
$2,287.50
Key Features
Insulation Material
Pvc-Polyvinyl Chloride
Material
Tinned Copper
Conductor Type
Stranded Conductor
Temperature Rating
105 Degrees Centigrade
Screen/Shield
Yes - This Has A Shield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 323-023-2206-B
- Zoro #
- G5723707
- UPC #
- -
- Country of Origin
- Unknown
Details
- Insulation Material
- Pvc-Polyvinyl Chloride
- Material
- Tinned Copper
- Conductor Type
- Stranded Conductor
- Temperature Rating
- 105 Degrees Centigrade
- Screen/Shield
- Yes - This Has A Shield
- Gauge
- 22 AWG (AMERICAN WIRE GAUGE)
- Construction
- Overall Aluminum Mylar Foil Shield
- Conductor Count
- 6 Pair
- Voltage Rating
- 300V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.