
22 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride
Mfr # 82761 8771000
Zoro # G1157966
original price: $1,291.99 , new price: $1,162.99 , 9 percent off
new price: $1,162.99
/ea
Sold in multiples of 1000 for $1,162,990.00
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82761 8771000
Zoro #
G1157966
UPC #
612825197782
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
22 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.